Zoro Homepage

Vortex-Genie 2 Mixer w/ Cup & Platform Head

  • Mfr # 155560

  • Zoro # G404969122


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Plate Length
6.5 in
Plate Width
9.5 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155560
Zoro #
G404969122
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6.5 in
Plate Width
9.5 in
Height
8.5 in

Description

Rugged and reliable, the ORIGINAL Vortex-Genie 2 is our most popular vortex mixer. Variable speed control allows high speed shaking or vortexing with tough metal housing. Supplied with 3 inch Platform (shown) and Pop-Off Cup.Vortex-Genie 2 and 2T provide a broad range of mixing capabilities that blend fluids quickly and thoroughly with a true vortex action. Mixing results can be easily reproduced from one application to the next. Vortex-Genie 2T features automatic timing. Touch mode (1-60 sec.) and hands free (1-60 min).Supplied with a cup head for vortexing individual tubes and a 3'' platform head designed for use with beakers or flasks. Vortex-Genie 2 and 2T feature a constant on or instatouch switch, adjustable speed control, heavy duty 9 pound cast iron base with rubber feet for stability.Mixing heads quickly snap on an off to accommodate flasks, tubes, beakers, micro-tubes and 96-well plates. When combined with the Vortex-Genie 2 and 2T, they provide a full range of mixing and shaking capabilities. Test tube adapter accepts tubes from 10mm to 37mm diameter. Holds 4 to 8 tubes depending upon size. A recessed beaker platform firmly holds beaker for continuous vortexing or shaking. Elastic belts securely fasten various sizes of flasks.
Popular "Original" model Variable Speed Rugged, Dependable Hands-free or momentary operation Speed (RPM): 600-3200 (2700 for 50Hz models) Product Weight: 4 Kg (8.8 Pound) Dimensions (base): 165 x 122 x 165 mm (6.5 x 4.8 x 6.5 Inches) Markings: ETL listed / CEShipping Weight: 9.255 lbs
Shipping Dimensions: 9.50 x 8.50 x 6.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.