Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex-Genie 2 Tube Holder, Horizontal, 24x1.5-2.0ml

  • Mfr # 155585

  • Zoro # G004968976


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Plate Length
3 in
Plate Width
9.25 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155585
Zoro #
G004968976
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
3 in
Plate Width
9.25 in
Height
9 in

Description

Tube Holder holds twenty-four microtubes horizontally. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie Pulse. No additional attachment necessary.
Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 9.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.