Vortex-Genie 2 Tube Holder, Vertical, 24x1.5-2.0ml

  • Mfr # 155588

  • Zoro # G704969068


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Plate Length
2 in
Plate Width
5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155588
Zoro #
G704969068
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
2 in
Plate Width
5 in
Height
5 in

Description

Tube Holder holds twenty-four microtubes vertically. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie Pulse. No additional attachment necessary.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.