Zoro Homepage

Vortex-Genie, 3" Rubber Cover

  • Mfr # 580-2013-00

  • Zoro # G004969126


product price: $46.25
/ea

Key Features

Plate Length
0.38 in
Plate Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-2013-00
Zoro #
G004969126
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
0.38 in
Plate Width
3.5 in
Height
3.5 in

Description

Replacement rubber cover for the 3 Inch (76mm) platform. This may be used on the Vortex-Genie 1, Vortex-Genie Pulse and the Vortex-Genie 2 family of mixers.
Shipping Weight: 0.05 lbs
Shipping Dimensions: 3.50 x 3.50 x 0.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.