Zoro Homepage

Vortex-Genie MAX, 120V

  • Mfr # 155438

  • Zoro # G216464181


product price: $4,687.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155438
Zoro #
G216464181
UPC #
-
Country of Origin
Unknown

Description

A fully programmable large high speed large capacity vortex mixer designed to hold and provide true vortexing in a variety of containers. High Speed Vortexing up to 2000 RPM.Holds up to 20 test tubes, vials, or cylinders of various sizes with accessory, up to 4 microplates with accessory or up to six up to 250ml vessels or combination.Fully programmable speed, time, reversing time, variable RUN/STOP time, and acceleration and decleration rates.May be used with open containers.Durable and heavy zinc die casting with specially designed feet prevents walking.Ideal for repetitive protocols.Capacity: 6 250ml flasks as supplied 20 tubes of any kind or material up to 29mm. Dia. 50ml centrifuge tube 4 microplatesSpeed: 500-2000 rpmTimer: 1 minute to 99 hours or continuousTimer ON/OFF: .1 seconds 99 minutesDimensions: 310 x 270 x 195 mm D x W x H 12.2 x 10.6 x 7.7 inWeight: 10.4 Kg 23 lbsWarranty: 2-year manufacturer warrantyShipping Weight: 29.0001 lbsShipping Dimensions: 15.00 x 12.00 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.