Zoro Homepage

Vortex-Genie Pulse

  • Mfr # 155565

  • Zoro # G804968978


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Plate Length
12 in
Plate Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155565
Zoro #
G804968978
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
12 in
Plate Width
12 in
Height
12 in

Description

takes vortex mixing to a new level. True pulsing action creates a more aggressive and random motion ideal for applications such as resuspensions, creating solutions, enzyme reactions and more. Programmable ''ON'' and ''REST'' functions are easily set and monitored using the digital controls and displays. Includes a ''Continuous'' feature that allows use as a conventional vortexer and is compatible with all Vortex-Genie accessories. Supplied with 3'' cup and platform.
Speed: 500 - 3000 rpm Pulse: 0.1 seconds - 90 minutes (On-Off) Timer: 1- 99 minutes or continuous Weight: 9 Pounds Dimensions: 7 x 5 x 7 Inches Electrical Req: 120VAC, 60HzShipping Weight: 10 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.