Zoro Homepage

Vortex-Genie, Turbo Mix Attachment

  • Mfr # 155304

  • Zoro # G204968721


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5.75 in
Plate Width
8.75 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155304
Zoro #
G204968721
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
5.75 in
Plate Width
8.75 in
Height
6 in

Description

The New and Improved patented TurboMix attachment permanently mounts to most existing Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse to provide extremely vigorous mixing of up to twelve 1.5ml or 2.0ml microtubes (snap-top or screw-cap) through a combination of vortexing and impact collision. This system is ideal for aggressive and rapid dissolution, resuspension or mixing of samples and is also convenient and effective for cell disruption in glass bead procedures.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 6.00 x 5.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.