Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wizard Mini-Fuge

  • Mfr # 400196

  • Zoro # G604968659


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Plate Length
1.11 in
Plate Width
1.11 in
Height
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400196
Zoro #
G604968659
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
1.11 in
Plate Width
1.11 in
Height
1.11 in

Description

Personal performs quick spins up to 6,000 rpm at the workbench, in a cold room, or fume hood. Supplied with two convenient snap on rotors that hold six 1.5-2.0 tubes or two strips of 8 x 0.2 ml tubes. Also accommodates skirted tubes and micro-filtration tube assemblies. Designed for years of rugged and dependable performances.Compact, space savingSpins 0.2, 1.5, or 2.0 ml micro-tubesQuiet and vibration free
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.