Bucket Stainless Steel 12 Qt
Mfr # 785-114
Zoro # G1299792
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
304 Stainless Steel
Capacity
12 QT
Finish
Brushed Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785-114
Zoro #
G1299792
UPC #
-
Country of Origin
Pakistan
Details
Item
Bucket
Color
Silver
Material
304 Stainless Steel
Capacity
12 QT
Finish
Brushed Metal
Description
Bucket Stainless Steel 12 Qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.