Zoro Homepage

Crucible Holder, Neoprene, For General Lab

  • Mfr # 790-127

  • Zoro # G7901315


product price: $8.15
/ea

Key Features

Color
Gray
Material
Neoprene
Diameter
Bottom 37mm, Top 58mm
Application
Filter Tubes, Gooch Crucibles, Supports Funnels
For Use With
General Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-127
Zoro #
G7901315
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
Bottom 37mm, Top 58mm
Size
5
Height
35 mm
Overall Height
35 mm

Details

Color
Gray
Material
Neoprene
Item
Crucible Holder
Application
Filter Tubes, Gooch Crucibles, Supports Funnels
For Use With
General Lab
Finish
Smooth
Product Type
Crucible Holder

Description

Crucible Holder, Diameter Bottom 37mm, Top 58mm, Overall Height 35 mm, Product Type Crucible Holder, Finish Smooth, Material Neoprene, Color Gray, For Use With General Lab, Application Filter Tubes, Gooch Crucibles, Supports Funnels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.