Zoro Homepage

Crucible, Nichrome, For General Lab

  • Mfr # 790-131

  • Zoro # G7901236


product price: $39.89
/ea

Key Features

Color
Silver
Material
Nichrome
Diameter
26 mm
Max. Temp.
1,000 Degrees C
Height
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-131
Zoro #
G7901236
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
26 mm
Height
34 mm
Size
13 mL
Overall Height
34 mm

Details

Color
Silver
Material
Nichrome
Max. Temp.
1,000 Degrees C
Item
Crucible
Capacity
13 mL
For Use With
General Lab
Application
Chemical Compounds
Finish
Polished
Product Type
Crucible

Description

Crucible, Diameter 26 mm, Overall Height 34 mm, Capacity 13 mL, Product Type Crucible, Finish Polished, Material Nichrome, Color Silver, For Use With General Lab, Application Chemical Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.