Crucible, Nickel, For General Lab
Mfr # 790-104
Zoro # G7900895
product price: $18.89
/eaKey Features
Color
Silver
Material
Nickel
Diameter
40.5 mm
Size
20 mL
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
790-104
Zoro #
G7900895
UPC #
-
Country of Origin
Pakistan
Dimensions
Diameter
40.5 mm
Size
20 mL
Height
36 mm
Overall Height
36 mm
Details
Color
Silver
Material
Nickel
Finish
Polished
Application
Chemical Compounds
Max. Temp.
800 Degrees C
Item
Crucible
For Use With
General Lab
Capacity
20 mL
Product Type
Crucible
Description
Crucible, Diameter 40.5 mm, Overall Height 36 mm, Capacity 20 mL, Product Type Crucible, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.