Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crucible, Nickel, For General Lab

  • Mfr # 790-105

  • Zoro # G7900840


product price: $22.69
/ea

Key Features

Color
Silver
Material
Nickel
Diameter
42 mm
Max. Temp.
800 Degrees C
Size
30 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-105
Zoro #
G7900840
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
42 mm
Size
30 mL
Height
44 mm
Overall Height
44 mm

Details

Color
Silver
Material
Nickel
Max. Temp.
800 Degrees C
Capacity
30 mL
For Use With
General Lab
Application
Chemical Compounds
Finish
Polished
Item
Crucible
Product Type
Crucible

Description

Crucible, Diameter 42 mm, Overall Height 44 mm, Capacity 30 mL, Product Type Crucible, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.