Zoro Homepage

Crucible, Nickel, For General Lab

  • Mfr # 790-106

  • Zoro # G7900886


product price: $17.89
/ea

Key Features

Color
Silver
Material
Nickel
Diameter
46.5 mm
Max. Temp.
800 Degrees C
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-106
Zoro #
G7900886
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
46.5 mm
Height
49.5 mm
Size
50 mL
Overall Height
49.5 mm

Details

Color
Silver
Material
Nickel
Max. Temp.
800 Degrees C
Finish
Polished
For Use With
General Lab
Item
Crucible
Capacity
50 mL
Application
Chemical Compounds
Product Type
Crucible

Description

Crucible, Diameter 46.5 mm, Overall Height 49.5 mm, Capacity 50 mL, Product Type Crucible, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.