Crucible, Nickel, For General Lab
Mfr # 790-108
Zoro # G7900971
product price: $32.99
/eaKey Features
Color
Silver
Material
Nickel
Diameter
61.5 mm
Application
Chemical Compounds
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
790-108
Zoro #
G7900971
UPC #
-
Country of Origin
Pakistan
Dimensions
Diameter
61.5 mm
Size
100 mL
Height
57 mm
Overall Height
57 mm
Details
Color
Silver
Material
Nickel
Application
Chemical Compounds
Finish
Polished
Max. Temp.
800 Degrees C
For Use With
General Lab
Capacity
100 mL
Item
Crucible
Product Type
Crucible
Description
Crucible, Diameter 61.5 mm, Overall Height 57 mm, Capacity 100 mL, Product Type Crucible, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.