Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crucible, Nickel, For General Lab

  • Mfr # 790-110

  • Zoro # G7900929


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Nickel
Diameter
85 mm
Size
250 mL
Capacity
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-110
Zoro #
G7900929
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
85 mm
Size
250 mL
Height
75 mm
Overall Height
75 mm

Details

Color
Silver
Material
Nickel
Item
Crucible
Capacity
250 mL
Finish
Polished
For Use With
General Lab
Max. Temp.
800 Degrees C
Application
Chemical Compounds
Product Type
Crucible

Description

Crucible, Diameter 85 mm, Overall Height 75 mm, Capacity 250 mL, Product Type Crucible, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.