Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crucible, SS, For General Lab

  • Mfr # 790-100

  • Zoro # G7900901


product price: $9.29
/ea

Key Features

Color
Silver
Material
Stainless Steel
Diameter
36 mm
Size
20 mL
Capacity
20 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-100
Zoro #
G7900901
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
36 mm
Size
20 mL
Height
26 mm
Overall Height
26 mm

Details

Color
Silver
Material
Stainless Steel
Item
Crucible
Capacity
20 mL
Finish
Polished
Max. Temp.
650 Degrees C
Application
Chemical Compounds
For Use With
General Lab
Product Type
Crucible

Description

Crucible, Diameter 36 mm, Overall Height 26 mm, Capacity 20 mL, Product Type Crucible, Finish Polished, Material Stainless Steel, Color Silver, For Use With General Lab, Application Chemical Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.