Crucible, SS, For General Lab
Mfr # 790-101
Zoro # G7900868
product price: $15.59
/eaKey Features
Color
Silver
Material
Stainless Steel
Diameter
56 mm
Capacity
100 mL
For Use With
General Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
790-101
Zoro #
G7900868
UPC #
-
Country of Origin
Pakistan
Dimensions
Diameter
56 mm
Height
48 mm
Size
100 mL
Overall Height
48 mm
Details
Color
Silver
Material
Stainless Steel
Capacity
100 mL
For Use With
General Lab
Max. Temp.
650 Degrees C
Application
Chemical Compounds
Finish
Polished
Item
Crucible
Product Type
Crucible
Description
Crucible, Diameter 56 mm, Overall Height 48 mm, Capacity 100 mL, Product Type Crucible, Finish Polished, Material Stainless Steel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.