Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crucible, SS, For General Lab

  • Mfr # 790-103

  • Zoro # G7900859


product price: $23.65
/ea

Key Features

Color
Silver
Material
Stainless Steel
Diameter
94 mm
Application
Chemical Compounds
Height
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-103
Zoro #
G7900859
UPC #
-
Country of Origin
Pakistan

Dimensions

Diameter
94 mm
Height
65 mm
Size
400 mL
Overall Height
65 mm

Details

Color
Silver
Material
Stainless Steel
Application
Chemical Compounds
Item
Crucible
Max. Temp.
650 Degrees C
Capacity
400 mL
Finish
Polished
For Use With
General Lab
Product Type
Crucible

Description

Crucible, Diameter 94 mm, Overall Height 65 mm, Capacity 400 mL, Product Type Crucible, Finish Polished, Material Stainless Steel, Color Silver, For Use With General Lab, Application Chemical Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.