Crucible with Cover, Zirconium
Mfr # 790-121
Zoro # G7901218
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Zirconium
Diameter
44 mm
For Use With
General Lab
Application
Chemical Compounds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
790-121
Zoro #
G7901218
UPC #
-
Country of Origin
Pakistan
Dimensions
Diameter
44 mm
Size
45 mL
Height
34 mm
Overall Height
34 mm
Details
Color
Silver
Material
Zirconium
For Use With
General Lab
Application
Chemical Compounds
Max. Temp.
900 Degrees C
Item
Crucible with Cover
Capacity
45 mL
Finish
Polished
Product Type
Crucible
Description
Crucible with Cover, Diameter 44 mm, Overall Height 34 mm, Capacity 45 mL, Product Type Crucible, Finish Polished, Material Zirconium, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.