Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fahenstock Knife And Curved Spatula, 7"

  • Mfr # SWZR-069

  • Zoro # G8144649


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Material
Stainless Steel
Size
7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWZR-069
Zoro #
G8144649
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
7 in.

Details

Item
Fahenstock Knife and curved Spatula, 7"
Material
Stainless Steel

Description

Fahenstock Knife and curved Spatula, 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.