Zoro Homepage

Graduated Beakers with Handles 1000mL

  • Mfr # 785-112

  • Zoro # G1299801


product price: $57.59
/ea

Key Features

Body Material
304 Stainless Steel
Capacity - Metric
1 L
Finish
Brushed Metal
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-112
Zoro #
G1299801
UPC #
-
Country of Origin
Pakistan

Details

Item
Beaker with Handle and Measurement
Body Material
304 Stainless Steel
Capacity - Metric
1 L
Finish
Brushed Metal
Body Color
Silver

Description

Graduated Beakers with Handles 1000mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.