Histology Tweezers, 5.5", Curved, 1.5mm

  • Mfr # SWZR-019

  • Zoro # G2621821


product price: $15.59
/ea
Sold in multiples of 12 for $187.08

Key Features

Material of Construction
Stainless Steel
Overall Length
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWZR-019
Zoro #
G2621821
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
5.5 in.

Details

Item
Histology Tweezers, 5.5", Curved, 1.5mm Tip, Serrated Jaw
Material of Construction
Stainless Steel

Description

Histology Tweezers, 5.5 In., Curved, 1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.