Ingredient Beakers, Stainless, 2-1/8 QT
Mfr # 785-102
Zoro # G1299530
product price: $63.69
/eaKey Features
Body Material
304 Stainless Steel
Capacity - English
2-1/8 qt
Finish
Brushed Metal
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785-102
Zoro #
G1299530
UPC #
-
Country of Origin
Pakistan
Details
Item
Beaker
Body Material
304 Stainless Steel
Capacity - English
2-1/8 qt
Finish
Brushed Metal
Body Color
Silver
Description
Ingredient Beakers,Stainless ,2-1/8 QT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.