
Lab Scoop With Vinyl Grip, 6.5"
Mfr # SWZR-064
Zoro # G8144527
product price: $4.85
/eaSold in multiples of 12 for $58.20
Key Features
Size
6.5 in.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWZR-064
Zoro #
G8144527
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
6.5 in.
Details
Item
Lab Scoop with Vinyl Grip, 6.5"
Material
Stainless Steel
Description
Lab Scoop with Vinyl Grip, 6.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.