Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, Flat End + Bent End, 6"

  • Mfr # SWZR-072

  • Zoro # G8144615


product price: $4.85
/ea
Sold in multiples of 12 for $58.20

Key Features

Material
Stainless Steel
Size
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWZR-072
Zoro #
G8144615
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
6 in.

Details

Item
Spatula, Flat End + Bent End, 6"
Material
Stainless Steel

Description

Spatula, Flat End + Bent End, 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.