Zoro Homepage

Spatula, Semi Circle End/ Arrow End, 9"

  • Mfr # SWZR-059

  • Zoro # G8144387


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Material
Stainless Steel
Size
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWZR-059
Zoro #
G8144387
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
9 in.

Details

Item
Spatula, Semi Circle End/ Arrow End, 9"
Material
Stainless Steel

Description

Spatula, Semi Circle End/ Arrow End, 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.