Zoro Homepage

Spatula, Square And Round Ends, 6"

  • Mfr # SWZR-060

  • Zoro # G8144405


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Material
Stainless Steel
Size
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWZR-060
Zoro #
G8144405
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
6 in.

Details

Item
Spatula, Square and Round Ends, 6"
Material
Stainless Steel

Description

Spatula, Square and Round Ends, 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.