
Vial Decapper, 11mm
Mfr # SWZR-006
Zoro # G8144098
product price: $62.15
/eaSold in multiples of 12 for $745.80
Key Features
Material
Stainless Steel
Size
11 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWZR-006
Zoro #
G8144098
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
11 mm
Details
Item
Vial Decapper,11mm
Material
Stainless Steel
Description
Vial Decapper,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.