Zoro Homepage

Weighing Dish, 27mL, Aluminum, PK12

  • Mfr # 790-135

  • Zoro # G7901181


product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Width
2 1/2 in
Length
2 1/2 in
Depth
1/2 in
For Use With
General Purpose Weighing, Dispensing, Storage and Drying
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-135
Zoro #
G7901181
UPC #
-
Country of Origin
Pakistan

Dimensions

Width
2 1/2 in
Length
2 1/2 in
Depth
1/2 in
Diameter
2 1/2 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Overall Depth
1/2 in

Details

Item
Weighing Dish
For Use With
General Purpose Weighing, Dispensing, Storage and Drying
Material
Aluminum
Capacity
27 mL
Color
Silver
Product Type
Weighing Dish
Sterility
Non-Sterile
Boat Shape
Round

Description

Weighing Dish, Capacity 27 mL, Silver, Length 2 1/2 in, Width 2 1/2 in, Depth 1/2 in, Diameter 2 1/2 in, Aluminum, For Use With General Purpose Weighing, Dispensing, Storage and Drying, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.