Zoro Homepage

Weighing Dish with Lip, 100mL, Nickel

  • Mfr # 790-133

  • Zoro # G7901120


product price: $52.99
/ea

Key Features

Width
2 3/4 in
Length
2 3/4 in
Capacity
100 mL
For Use With
General Purpose Weighing, Dispensing, Storage and Drying
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790-133
Zoro #
G7901120
UPC #
-
Country of Origin
Pakistan

Dimensions

Width
2 3/4 in
Length
2 3/4 in
Diameter
2 3/4 in
Depth
1 3/8 in
Overall Height
2 3/4 in
Overall Width
2 3/4 in
Overall Depth
1 3/8 in

Details

Item
Weighing Dish
Capacity
100 mL
For Use With
General Purpose Weighing, Dispensing, Storage and Drying
Color
Silver
Material
Nickel
Product Type
Weighing Dish
Boat Shape
Round
Sterility
Non-Sterile

Description

Weighing Dish, Capacity 100 mL, Silver, Length 2 3/4 in, Width 2 3/4 in, Depth 1 3/8 in, Diameter 2 3/4 in, Nickel, For Use With General Purpose Weighing, Dispensing, Storage and Drying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.