Cap Inserts for CryoFreeze Tubes, Gray, 500/pk, 500PK

  • Mfr # 212605-OG

  • Zoro # G204967595


product price: $45.59
/pk 500, $0.09/ea

Key Features

Overall Height
6 in
Overall Length
3 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212605-OG
Zoro #
G204967595
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
3 in
Overall Width
4 in

Description

Cap Inserts are for use with CryoFreeze Cryogenic Tubes to help facilitate organization and identification
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.