Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK

  • Mfr # 145570C

  • Zoro # G304971690


product price:  $41.19
/pk 1000, $0.04/ea

Key Features

Overall Length
4 in
Width
5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145570C
Zoro #
G304971690
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Width
5 in
Height
5 in

Description

Replacement clear caps for UltaFlux thin wall tubes. Supplied 8 caps per strip, 125 strips per case.
Shipping Weight: 0.06 lbs
Shipping Dimensions: 5.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.