Zoro Homepage

Cryo-Freeze Storage Box, 81 Capacity, Vented, Assorted, 5/pk, 5PK

  • Mfr # 145981

  • Zoro # G304967723


product price: $82.39
/pk 5, $16.48/ea
Free Shipping & Returns

Key Features

Overall Height
10.5 in
Overall Length
5.25 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145981
Zoro #
G304967723
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.5 in
Overall Length
5.25 in
Overall Width
5.25 in

Description

Cryo-Freeze boxes are designed for storage at ultra-low cryogenic temperatures. Manufactured from high strength polycarbonate for maximum durability and performance at sub-zero temperature conditions. Each box features a permanent numeric grid index, vented lid and base allows liquid drainage and eliminates any pressure differential. Accommodate all standard micro-tubes and cryogenic vials.
Assorted color pack includes one of each color: Green, Yellow, Blue, Orange and Red Dimensions (Inches): 5 1/4 x 5 1/4 x 2 1/8 Format: 9 Rows x 9 Columns Maximum Tube Dimensions: 12mm Diameter, 49mm High Certified free of RNase, DNase, DNA and PCR inhibitors Endotoxin-free Polycarbonate WIthstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 5.25 x 10.50 x 5.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.