Zoro Homepage

CryoFreeze GripRack Cryogenic Storage Racks, 5/PK

  • Mfr # 212607

  • Zoro # G904967710


product price: $184.99
/pk 5, $37.00/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Length
4 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212607
Zoro #
G904967710
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
4 in
Overall Width
12 in

Description

GripRack Storage Rack is unique, ruggedly designed 40 place rack. Ribs inside the wells of the rack hold stargrip base tubes in position for easy, one-handed opening and closing of tubes. The GripRacks rubber non-slip grips keep the rack secure on the bench or in your hand. High contrast alphanumeric indexing for fast sample tube location and identification.
Color: White/Gray Format: 4 Rows x 10 Columns 40 place GripRack Certified free of RNase, DNase, DNA, and PCR inhibitors, also endotoxin-freeShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.