CryoFreeze Internally Threaded Tubes with Caps, Round, 1.8ml, 500/pk, 500PK

  • Mfr # 212603

  • Zoro # G204967694


product price:  $278.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Length
3 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212603
Zoro #
G204967694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
3 in
Overall Width
7 in

Description

CryoFreeze Cryogenic Tubes are designed for safe storage and transportation of biological materials. Ideal for a variety of applications including boiling, freezing and centrifuging. Tubes are manufactured from FDA-approved, medical grade polypropylene with HDPE caps. Tubes feature pre-printed black 100Î1⁄4L graduations and a significant white marking area on all tubes. Self standing tubes offer stargrip interlocking base and allow one-hand use in workstations.Tubes comply with the In Vitro Devices Directive (IVD). Packaged in resealable stand-up pouches that minimize the use of benchtop space. Withstand -196°C (vapor)FDA-approved, medical gradeSterile, RNase, DNase-freeClearly marked graduations
Capacity: 1.8ml Base: Round Packaging: 100 Tubes per Bag, 5 Bags per Package Cap has silicone rubber o-ring for a secure, leakproof seal Maximizes tube storage within racks and boxes Certified free of RNase, DNase, DNA, and PCR inhibitors, also endotoxin-free Ideal for vapor-phase liquid nitrogen freezing. Not suitable for immersion.Shipping Weight: 2.0801 lbs
Shipping Dimensions: 7.00 x 10.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.