Zoro Homepage

Cryogenic Storage Box, Hinged Lid, 100 Capacity, Assorted, 5/PK

  • Mfr # 145634

  • Zoro # G104967725


product price: $65.39
/pk 5, $13.08/ea

Key Features

Overall Height
10 in
Overall Length
5 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145634
Zoro #
G104967725
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
5 in
Overall Width
5 in

Description

Durable polypropylene storage boxes withstand repeated low temperature storage. Plasastic boxes will not deterioate or saturate like cardboard boxes. Hinged lid provides convenient access to sample tubes. Available in assorted colors (green, red, blue, orange, yellow). Accommodates all hinged and screw cap 1.5-2.0ml micro-tubes.
Fit stainless steel freezer racks Alpha/numeric index Autoclavable polypropylene Temperature Range: -90°C to +120°C Box Dimensions: 5 1/2 x 6 x 2 Inches 100 tube capacityShipping Weight: 2 lbs
Shipping Dimensions: 5.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.