Zoro Homepage

Cryogenic Storage Box, Hinged Lid, 50 Capacity, Natural, 5/PK

  • Mfr # 145633

  • Zoro # G904967703


product price: $39.15
/pk 5, $7.83/ea

Key Features

Overall Height
11 in
Overall Length
3 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145633
Zoro #
G904967703
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
3 in
Overall Width
5 in

Description

Durable polypropylene storage boxes withstand repeated low temperature storage. Plastic boxes will not deteriorate or saturate like cardboard boxes. Hinged lid provides convenient access to sample tubes. Accommodates all hinged and screw cap 1.5 - 2.0 ml micro-tubes.
Fit stainless steel freezer racks Alpha/numeric index Autoclavable polypropylene Temperature Range: -90°C to +120°C Box Dimensions: 5 1/2 x 4 x 2 Inches 50 tube capacityShipping Weight: 1.1601 lbs
Shipping Dimensions: 5.00 x 11.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.