Zoro Homepage

Cryogenic Storage Racks, 81 Place, Natural, 6/PK

  • Mfr # 145630

  • Zoro # G404967715


product price: $81.75
/pk 6, $13.63/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Length
5 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145630
Zoro #
G404967715
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
5 in
Overall Width
5 in

Description

Durable alternative to disposable cardboard boxes. Popular 5 1/4 inch square box fits standard freezer storage racks. Rack features 9 x 9 grid array and accommodates micro-tubes (1.5 ml, 2.0 ml) and cryogenic vials (1.0ml, 1.2 ml, 2.0 ml). Manufactured from polypropylene that withstands temperatures down to -90°C. An alpha/numeric index is permanently stamped on the box in large easy to read characters. Clear lid has two frosted writing panels.
Dimensions: 125 x 125 x 45 mm (43mm without lid)Shipping Weight: 1.8501 lbs
Shipping Dimensions: 10.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.