Zoro Homepage

Duratube Micro-Tubes w/ Caps, 2.0ml, 200/PK

  • Mfr # 163283

  • Zoro # G404971781


product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Width
12.5 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163283
Zoro #
G404971781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Width
12.5 in
Height
1.75 in

Description

DuraTube is made of a specially formulated polymer for use in rugged bead beating applications. This resilient tube is shatter resistant and prevents sample loss during vigorous processing. Combination screw cap with o-ring ensures a tight seal and is supplied attached to tube. Free standing tube has a capacity of 2.0ml with graduated markings. Supplied 200 tubes and caps per case, non-sterile.
PolypropyleneAutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.50 x 1.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.