Zoro Homepage

Flipper Micro-Tube Racks, 96 Capacity, Natural, 5/PK

  • Mfr # 145910

  • Zoro # G804965922


product price: $98.99
/pk 5, $19.80/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145910
Zoro #
G804965922
UPC #
-
Country of Origin
United States

Description

The Flipper is a uniquely designed rack system for storing and transporting all popular sizes of micro-tubes. One side holds 0.5ml tubes and the other side accepts 1.5ml and 2.0ml tubes. The hole pattern is the standard 8 x 12 matrix with an alpha numeric indexing system. Holes are spaced to allow storing tubes in all 96 wells simultaneously. Clear polypropylene lid is perfect for freezer storage. Lid offers ample height to accommodate screw cap micro-tubes. Racks are constructed of polypropylene and available in natural and an assortment of colors. Both lid and rack are autoclavable. Supplied with lids (1 1/4 inches).
8 rows x 12 columns with molded indexing Dimensions: 8 5/16 x 4 1/2 x 11/8 Inches Material: polypropylene Operating Temperature Range: -90 to 121°C Reversible Multi tube capacity One each sideShipping Weight: 3.6901 lbs
Shipping Dimensions: 8.38 x 9.88 x 4.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.