Zoro Homepage

Gripseal Tube, 1.5ml, Conical, Assorted, 500/PK

  • Mfr # 248158

  • Zoro # G404971859


product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Width
12 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248158
Zoro #
G404971859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width
12 in
Height
3 in

Description

Polypropylene micro-tubes supplied with unique GripSeal caps feature bright contrasting color stripes on a white cap. The color stripes provide a quick and easy method for coding samples. Integral TPE (thermal plastic elastomer) cap seals provide a leak proof fit and eliminate a separate O-ring. Both the tube and cap are DNase and RNase free, supplied sterile and can be autoclaved. Micro-tubes are natural color with graduations. Color striped caps are packaged in the following assortment of colors: green, orange, red, violet, yellow and blue.
Temperature range: -196°C to +121°C DNase and RNase free Supplied sterileShipping Weight: 1.7 lbs
Shipping Dimensions: 10.00 x 12.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.