Zoro Homepage

Iso-Chill Flipper Rack, 0 Degrees, White

  • Mfr # 248000

  • Zoro # G204968080


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.75 in
Overall Length
5.5 in
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248000
Zoro #
G204968080
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.75 in
Overall Length
5.5 in
Overall Width
7.25 in

Description

Iso-Chill Flipper rack, white 0°C unit will maintain a temperature of 0°C for a minimum of five hours, for keeping enzymes, cells and other temperature sensitive reagents cool and stable when on a benchtop. Also protect samples in event of a freezer or power failure. Iso-Chill Flipper racks can accommodate up to twenty 1.5 ml - 2.0 ml micro-tubes or screw cap tubes on one side or twenty 0.5 ml tubes on the reverse side. Both rack and lid are constructed of virtually unbreakable polycarbonate.
Dimensions (Inches): 7 x 4 1/4 x 4 Dimensions (Milimeters): 108 x 172 x 104Shipping Weight: 1 lbs
Shipping Dimensions: 7.25 x 5.75 x 5.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.