Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso-Freeze Micro-Tube Chiller, Green/Yellow

  • Mfr # 248012

  • Zoro # G104968104


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.75 in
Overall Length
3.75 in
Overall Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248012
Zoro #
G104968104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.75 in
Overall Length
3.75 in
Overall Width
7.75 in

Description

IsoFreeze chilling racks provide a stable low temperature environment for 24 x 1.5-2.0ml micro-tubes. Gel filled racks maintain a sample temperature of less than 4°C for up to four hours without refrigeration. Unique color change plastic indicates temperature at a glance.
Color change temperature inicator Keep samples at 4°C Eliminate ice baths Dimensions: 70 × 105 × 146 mmShipping Weight: 1 lbs
Shipping Dimensions: 7.75 x 4.75 x 3.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.