Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK

  • Mfr # 248004

  • Zoro # G504968094


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Overall Height
4.75 in
Overall Length
3.75 in
Overall Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248004
Zoro #
G504968094
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.75 in
Overall Length
3.75 in
Overall Width
7.75 in

Description

IsoFreeze chilling racks provide a stable low temperature environment for PCR samples, cells, enzymes and other heat sensitive reagents. Gel filled racks maintain a sample temperature of less than 4°C for up to four hours (with lid on rack) when at room temperature. Unique color change plastic indicates temperature at a glance. IsoFreeze color change racks have a dramatic change to a contrasting color at 7°C. Popular 96-well format can accommodate all 0.2ml and 0.1ml tubes, tube strips or plates. Lid included.
Color: cold temperature, Purple Color: warm temperature, Pink Rack dimensions with lid (mm): 44 x 99 x 141 Keep samples at 4°C Eliminate ice bathsShipping Weight: 1.25 lbs
Shipping Dimensions: 7.75 x 4.75 x 3.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.