IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK

  • Mfr # 248004NC

  • Zoro # G104968098


product price:  $137.99
/pk 2, $69.00/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Length
4 in
Overall Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248004NC
Zoro #
G104968098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
4 in
Overall Width
7.75 in

Description

IsoFreeze PCR Chilling Rack, SBS Format is ideal for use with robotic systems. Rack provides a stable low temperature environment for PCR samples, cells, enzymes and other heat sensitive reagents. Gel filled racks maintain a sample temperature of less than 4°C for up to four hours (with lid on rack) when at room temperature. Unique color change plastic indicates temperature at a glance. IsoFreeze color change racks have a dramatic change to a contrasting color at 7°C. Popular 96-well format can accommodate all 0.2ml and 0.1ml tubes, tube strips or plates.
Shipping Weight: 1 lbs
Shipping Dimensions: 7.75 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.