Zoro Homepage

Micro-Tube Racks/Plates, Fluorescent Green, 5/PK

  • Mfr # 164100

  • Zoro # G404966008


product price: $59.59
/pk 5, $11.92/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164100
Zoro #
G404966008
UPC #
-
Country of Origin
United States

Description

Originally designed for use with fraction collecting equipment, these racks are widely used for storing micro-centrifuge tubes. The large 80 tube capacity allows space efficient storage of samples. Racks are molded of high density polypropylene and are autoclavable.Racks withstand temperatures from 0°C to 135°C.Wells are individually numbered in a 16 x 5 configuration.
80 Place Rack Dimensions (mm): 226 x 67 x 28 Hold 1.5-2.0ml tubes Polypropylene Fraction collector plate styleShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 5.38 x 2.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.