Zoro Homepage

Micro-Tubes, Capless, 2.0ml, Natural, 500/PK

  • Mfr # 145658

  • Zoro # G904971700


product price: $34.45
/pk 500, $0.07/ea

Key Features

Overall Length
2.25 in
Width
12 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145658
Zoro #
G904971700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.25 in
Width
12 in
Height
12.5 in

Description

Capless microcentrifuge tubes are useful for a variety of laboratory applications. Ideal for centrifuging, collecting fractions, mixing reagents and as holders for smaller size tubes. Tubes feature graduations and frosted writing area. Manufactured of a homopolymer that withstands high speed centrifugation and boiling applications.
Crystal-clear polymer facilitates visualization of sampleAvailable with proprietary NoStick resin to ensure maximum sample recovery.Temperature range: -80C to +121C. For use in medical, pharmaceutical and food industry, and molecular biology.Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free.Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 12.50 x 2.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.