Zoro Homepage

Micro-Tubes w/ Screw Caps, 0.5ml, Conical, 500/PK

  • Mfr # 144517

  • Zoro # G104969880


product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Width
9 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144517
Zoro #
G104969880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Width
9 in
Height
12.5 in

Description

Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -196°C to +121°C (not for immersion in liquid nitrogen). Uniform wall thickness withstands maximum G forces over 20,000g. Versatile and durable tube developed for secure use in multiple laboratory environments.Certified free of RNase, DNase, DNA and PCR inhibitors
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Shipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 12.50 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.