Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR Tube Rack, 0.2ml, Assorted, 8x12 Array, 5PK

  • Mfr # 247677

  • Zoro # G604986127


product price: $67.99
/pk 5, $13.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247677
Zoro #
G604986127
UPC #
-
Country of Origin
United States

Description

PCR Work-Up can be utilized as a work station or storage rack for a variety of PCR sample processing applications. Rack is formatted for use with 32 x 0.2ml, 24 x 1.5 or 2.0ml, 16 x 0.5ml individual tubes and also 8 or 12 tube strips in an 8 x 12 array. Features alpha numeric indexing for convenient and safe tube identification. Clear, lift off lid offers a non-slip edge for safe stacking of multiple racks and maximizes available bench top space.
Assorted Fluorescent Colors: Blue, Green, Orange, Pink and Yellow (One of each color per Case) Dimensions (with Lid): 128 x 87 x 33mm Dimensions (without Lid): 128 x 84 x 17mm Material: Polypropylene, suitable for -90°C to 121°C Operating Temperature: -80°C min to 121°C max Easy Stacking Lid clicks into place Stable work platform Accommodates unskirted, semi-skirted and skirted 96-well PCR plates Accommodates strip PCR tubesShipping Weight: 0.8001 lbs
Shipping Dimensions: 5.00 x 6.25 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.